missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves
Heavy-duty, cut-resistant gloves are ideal for safely handling glass, metal and plastics.
Supplier: Ansell 8060011100
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Safely handles glass, metal and plastics
- Cut resistant and mechanical performance
- Aramid fiber knitted liner and natural rubber coating
- Withstands abrasion, tearing and punctures
- Latex coating raised crinkle finish provides secure grip in both dry and wet conditions
Specifications
| ANSI 4 | |
| Knit | |
| Blue, Yellow | |
| Specific | |
| Natural Rubber | |
| 10 | |
| Sheet metal and glass handling, recycling, canning and bottling applications | |
| Aramid Fiber | |
| ActivArmr™ 80-600 | |
| 25 cm |
| EN 407, CE 0493, EN 420:2003 + A1:2009; Category III | |
| Latex | |
| ANSI A2 | |
| No | |
| Cut-resistant Gloves | |
| EN 388:3444, EN 388:3444C | |
| Knit | |
| 80-600 10206411 | |
| 9.6 in. |