missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves

Catalog No. p-313944
Change view
Click to view available options
Size:
10
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170504C 8
19170504D 9
19133487 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19170504C Supplier Ansell Supplier No. 8060011080
Only null left
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Heavy-duty, cut-resistant gloves are ideal for safely handling glass, metal and plastics.

  • Safely handles glass, metal and plastics
  • Cut resistant and mechanical performance
  • Aramid fiber knitted liner and natural rubber coating
  • Withstands abrasion, tearing and punctures
  • Latex coating raised crinkle finish provides secure grip in both dry and wet conditions

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 407, CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Latex
Color Blue, Yellow
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Latex, Aramid Fiber, Aramid Fiber
Product Type Cut-resistant Gloves
Size 8
EN388 Standard EN 388:3444, EN 388:3444C
For Use With (Application) Sheet metal and glass handling, recycling, canning and bottling applications
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material Aramid Fiber
Lining Unlined
Model 80-600-8
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 4
Series ActivArmr™ 80-600
Thumb Style Wing
Length (English) 9.6 in.
Length (Metric) 25 cm
Show More Show Less