missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 74-301 Lightweight Cut Protection Gloves
Lightweight gloves provide comfort and dexterity for cut protection in food processing applications.
Supplier: Ansell 7430111070
Description
- Ideal for use in meatpacking, food processing, materials handling and numerous other applications requiring a high level of protection from cuts
- Full fingered, White, Ambidextrous
- Tough triple-steel core is wrapped with long-lasting manmade fibers
- Made from custom-spun yarns that contain three strands of stainless steel
- Knitted construction contains no seams to irritate hands
- Machine launderable, bleaching and hot-air drying will not affect performance
- Color-coded wrist trim makes size identification quick and easy
Specifications
| ANSI 3 | |
| Knit | |
| ANSI A8 | |
| Yes | |
| 7 | |
| Cleaning deli slicers, cutting up food, meat packing | |
| Knit | |
| 74-301 7 222061 | |
| 9 in. |
| CE, EN 420:2003 + A1:2009; Category II | |
| White | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| EN 388:1X4XF, EN 388:254X | |
| Red | |
| Polyester, Stainless Steel | |
| HyFlex™ 74-301 | |
| 22 cm |