missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 74-301 Lightweight Cut Protection Gloves

Catalog No. p-141986
Change view
Click to view available options
Size:
10
6
7
8
9
Glove Cuff Color:
Black
Blue
Gray
Green
Red
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color
19059881 6 Gray
19053419 7 Red
19052298 8 Green
19053417 9 Blue
19059880 10 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19059881 Supplier Ansell Supplier No. 7430111060
Only null left

Lightweight gloves provide comfort and dexterity for cut protection in food processing applications.

  • Ideal for use in meatpacking, food processing, materials handling and numerous other applications requiring a high level of protection from cuts
  • Full fingered, White, Ambidextrous
  • Tough triple-steel core is wrapped with long-lasting manmade fibers
  • Made from custom-spun yarns that contain three strands of stainless steel
  • Knitted construction contains no seams to irritate hands
  • Machine launderable, bleaching and hot-air drying will not affect performance
  • Color-coded wrist trim makes size identification quick and easy

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Color White
Cut Resistance Rating ANSI A8
Hand Ambidextrous
Latex Free Yes
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:1X4XF, EN 388:254X
For Use With (Application) Cleaning deli slicers, cutting up food, meat packing
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material Polyester, Stainless Steel
Model 74-301 6 222159
Series HyFlex™ 74-301
Length (English) 9 in.
Length (Metric) 22 cm
Show More Show Less