missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 74-301 Lightweight Cut Protection Gloves

Lightweight gloves provide comfort and dexterity for cut protection in food processing applications.

Supplier:  Ansell 7430111090

 View more versions of this product

Catalog No. 19-053417

Only null left
Explore available promotions

Description

Description

  • Ideal for use in meatpacking, food processing, materials handling and numerous other applications requiring a high level of protection from cuts
  • Full fingered, White, Ambidextrous
  • Tough triple-steel core is wrapped with long-lasting manmade fibers
  • Made from custom-spun yarns that contain three strands of stainless steel
  • Knitted construction contains no seams to irritate hands
  • Machine launderable, bleaching and hot-air drying will not affect performance
  • Color-coded wrist trim makes size identification quick and easy
Specifications

Specifications

ANSI 3
Knit
ANSI A8
Yes
Cut-resistant Gloves
EN 388:1X4XF, EN 388:254X
Blue
Polyester, Stainless Steel
HyFlex™ 74-301
22 cm
CE, EN 420:2003 + A1:2009; Category II
White
Ambidextrous
Stainless Steel Fiber
9
Cleaning deli slicers, cutting up food, meat packing
Knit
74-301 9 222063
9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions