missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Nitrilite™ 93-401 Class 10/ISO 4 Clean Nitrile Gloves
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
Supplier: Ansell 9340111L
Description
Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.
- Made of nitrile polymer
- Compatible with Class 10 (ISO 4)
- Very low levels of ionic content and particulate
- 100% powder free with no plasticizers, silicone or pigments
- Ergonomically designed
- Soft and flexible with textured fingers for better feel and grip
- Rolled beaded cuff for easy donning
- Ambidextrous
Specifications
FDA 21 CFR 177.2600 | |
Class 10 (ISO 4) | |
Natural | |
4.9 mil | |
Ambidextrous | |
Nitrile | |
0.11 mm | |
Large | |
4.9 mil | |
ISO 9001:2015 | |
Nitrilite™ 93-401 | |
30 cm |
Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
1.5 | |
Partially Textured | |
0.13 mm | |
Yes | |
4.3 mil | |
Powder Free | |
Non-sterile | |
0.13 mm | |
93-401 L 365760 | |
12 in. |