missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves

Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.

Supplier:  Ansell 9340111M

 View more versions of this product

Catalog No. 19014689B



Only null left
Explore available promotions

Description

Description

Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.

  • Class 10 (ISO 4) cleanroom compatibility
  • Low ionic content and particulate levels
  • Latex-free, accelerator-free
  • Type I and Type IV allergy risks eliminated
  • For use in biotechnology, medical device, electronics
Specifications

Specifications

FDA 21 CFR 177.2600
Yes
Class 10 (ISO 4)
1.5
Single-use
4.9 mil
Ambidextrous
Nitrile
0.11 mm
Controlled Environment Gloves
Non-sterile
0.13 mm
ISO 9001:2015
Nitrilite™ 93-401
30 cm
Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Yes
Yes
White
Partially Textured
0.13 mm
Yes
4.3 mil
Powder Free
Medium
4.9 mil
Beaded
93-401
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions