missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves
Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.
Supplier: Ansell 9340111S
Description
Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.
- Class 10 (ISO 4) cleanroom compatibility
- Low ionic content and particulate levels
- Latex-free, accelerator-free
- Type I and Type IV allergy risks eliminated
- For use in biotechnology, medical device, electronics
Specifications
| FDA 21 CFR 177.2600 | |
| Yes | |
| Class 10 (ISO 4) | |
| 1.5 | |
| Single-use | |
| 4.9 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.13 mm | |
| ISO 9001:2015 | |
| Nitrilite™ 93-401 | |
| 30 cm |
| Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
| Yes | |
| Yes | |
| White | |
| Partially Textured | |
| 0.13 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| Small | |
| 4.9 mil | |
| Beaded | |
| 93-401 | |
| 12 in. |