missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves

Catalog No. 19014689D
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014689D X-Large
19014689A Small
19014689B Medium
19014689C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19014689D Supplier Ansell Supplier No. 9340111XL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.

  • Class 10 (ISO 4) cleanroom compatibility
  • Low ionic content and particulate levels
  • Latex-free, accelerator-free
  • Type I and Type IV allergy risks eliminated
  • For use in biotechnology, medical device, electronics

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Glove Cuff Style Beaded
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-401
Packaging Type Carton
Series Nitrilite™ 93-401
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less