missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-311 Class 100/ISO 5 Clean Nitrile Gloves
Clean nitrile gloves with low levels of ionic content and particles are designed for use in Class 100 (ISO 5) cleanroom environments including biotechnology and medical device manufacturing.
Supplier: Ansell 9331111L
Description
Clean nitrile gloves with low levels of ionic content and particles are designed for use in Class 100 (ISO 5) cleanroom environments including biotechnology and medical device manufacturing.
- Nitrile polymer formulation free of plasticizers, silicone and pigments
- Compatible with Class 100 (ISO 5)
- Low levels of ionic content and particles for product protection
- Ambidextrous, ergonomically designed for dexterity, comfort and long wear
- Textured fingers and rolled, beaded cuff
- Powder free
- Thickness: 5 mil at fingertip
- Double-wrapped in cleanroom-compatible packaging and packed in lined shipping carton
Specifications
| FDA 21 CFR 177.2600, ISO 14001 | |
| Class 100 (ISO 5) | |
| Partially Textured | |
| 0.13 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| Non-sterile | |
| 0.13 mm | |
| 93-311 L 365755 | |
| 12 in. |
| Category III, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009 | |
| Natural | |
| 4.9 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.10 mm | |
| Large | |
| 4.9 mil | |
| ISO 9001:2015 | |
| Nitrilite™ 93-311 | |
| 30 cm |