missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nitrilite™ 93-311 Class 100/ISO 5 Clean Nitrile Gloves
GREENER_CHOICE

Catalog No. 19014687
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014687 X-Small
19014687A Small
296356888 Medium
19014687C Large
19014687D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19014687 Supplier Ansell Supplier No. 9331111XS

Clean nitrile gloves with low levels of ionic content and particles are designed for use in Class 100 (ISO 5) cleanroom environments including biotechnology and medical device manufacturing.

  • Nitrile polymer formulation free of plasticizers, silicone and pigments
  • Compatible with Class 100 (ISO 5)
  • Low levels of ionic content and particles for product protection
  • Ambidextrous, ergonomically designed for dexterity, comfort and long wear
  • Textured fingers and rolled, beaded cuff
  • Powder free
  • Thickness: 5 mil at fingertip
  • Double-wrapped in cleanroom-compatible packaging and packed in lined shipping carton

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ISO 14001
Certifications/Compliance (Europe) Category III, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009
Cleanroom Class Class 100 (ISO 5)
AQL 2.5
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-311 XS 365752
Series Nitrilite™ 93-311
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less