missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hynit™ 32-125 Nitrile Coated Liquid Repellent Gloves
Special nitrile-coating formulation is flexible while also repelling liquid, oil, and dirt. Gloves are compliant with FDA Food Handling Requirements.
Supplier: Ansell 3212511090
Description
- Liquid-repellent impregnation repels oil, grease, and dirt
- Nitrile coating is flexible for optimum dexterity
- Compliant with FDA food handling requirements
- Resistant to abrasions
Specifications
| ANSI 3 | |
| Blue | |
| No Texture | |
| Yes | |
| Dip-coated Gloves | |
| Automotive Assembly, Equipment Operation, Metal Fabrication, and Mining | |
| Cotton/Polyester Blend | |
| 32-125 |
| Nitrile | |
| ANSI A1 | |
| Specific | |
| Cotton | |
| 9 | |
| Open | |
| Polybag |