missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-644 Polyurethane-Coated Cut Protection Gloves, Ergonomic Design
Lightweight gloves feature an ergonomic fit that gives the perfect balance of protection and precision when working with small, sharp parts.
$9.78 - $1409.06
Specifications
| ANSI Abrasion Rating | ANSI 5 |
|---|---|
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Gray, White |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-168-555
|
Ansell
11644060 |
X-Small |
Case of 144 Pair for $1,409.06
|
|
|||||
|
19-168-556
|
Ansell
11644070 |
Small |
Pair for $9.78
Case of 144 Pair for $423.36
|
|
|||||
|
19-168-557
|
Ansell
11644080 |
Medium |
Pair for $9.78
Case of 144 Pair for $1,408.32
|
|
|||||
|
19-168-558
|
Ansell
11644090 |
Large |
Pair for $9.78
Case of 144 Pair for $1,408.32
|
|
|||||
|
19-168-559
|
Ansell
11644100 |
X-Large |
Pair for $9.78
Case of 144 Pair for $423.36
|
|
|||||
|
19-168-560
|
Ansell
11644110 |
2X-Large |
Pair for $10.61
Case of 144 Pair for $1,527.84
|
|
|||||
Description
- Intercept Technology™ with ergonomic Design
- Proprietary blend of high performance polyethylene yarn with a polyurethane palm coating
- Molds naturally to the hand, preventing fatigue
- Soft and cool to the skin for all-day comfort
- ANSI Level 2 cut protection
- ANSI Level 5 abrasion protection
- Proprietary gray polyurethane coating provides a sure grip in both light oil and dry applications
- Increases worker assurance when handling sharp objects
- Resistance to tears and punctures
- Gray palm coating hides soil
- Durable and Launderable
Specifications
| ANSI 5 | |
| Knit | |
| Gray, White | |
| Specific | |
| HPPE | |
| EN 388:4342B, EN 388:4342 | |
| Knit | |
| 8.1 in. |
| CE, EN 420:2003 + A1:2009; Category II | |
| Polyurethane | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| Automotive, machinery and equipment, metal fabrication, utilities, warehousing | |
| HyFlex™ 11-644 | |
| 20.7 cm |