missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-644 Polyurethane-Coated Cut Protection Gloves, Ergonomic Design
Lightweight gloves feature an ergonomic fit that gives the perfect balance of protection and precision when working with small, sharp parts.
Supplier: Ansell 11644080
Description
- Intercept Technology™ with ergonomic Design
- Proprietary blend of high performance polyethylene yarn with a polyurethane palm coating
- Molds naturally to the hand, preventing fatigue
- Soft and cool to the skin for all-day comfort
- ANSI Level 2 cut protection
- ANSI Level 5 abrasion protection
- Proprietary gray polyurethane coating provides a sure grip in both light oil and dry applications
- Increases worker assurance when handling sharp objects
- Resistance to tears and punctures
- Gray palm coating hides soil
- Durable and Launderable
Specifications
| ANSI 5 | |
| Knit | |
| Gray, White | |
| Specific | |
| HPPE | |
| Medium | |
| Automotive, machinery and equipment, metal fabrication, utilities, warehousing | |
| HPPE, Nylon, Spandex | |
| HyFlex™ 11-644 | |
| 20.7 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Polyurethane | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4342B, EN 388:4342 | |
| Knit | |
| 11-644/M | |
| 8.1 in. |