missing translation for 'onlineSavingsMsg'
Learn More

Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves

Thick, clean, and sterile latex with a hand-specific design for comfort and dexterity. Recommended for Class 100/ISO 5 cleanroom environments.

Supplier:  Ansell 91225085

 View more versions of this product

Catalog No. 19-162-030


Only null left
Explore available promotions

Description

Description

  • Disposable sterile gloves' hand-specific ergonomic design combines comfort and dexterity.
  • Compatible with Class 100 (ISO 5)/Grade A cleanroom environments.
  • Thickness levels ensure a blend of protection and tactile sensitivity.
  • Enhanced with PEARL™ Allergen Reduction Technology which minimizes protein content during the manufacturing process.
Specifications

Specifications

21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160
No
Class 100 (ISO 5)
1
Natural
Partially Textured
0.23 mm
Cleanroom Use
Latex
0.23 mm
Cleanroom Gloves
Sterile
0.23 mm
Smooth
91-225
24 MPa
30 cm
CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016
Yes
No
Latex
Single-use
9.1 mil
Specific
No
9.1 mil
Powder Free
8.5
9.1 mil
Straight
ISO 9001:2015
AccuTech™ 91-225
11.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions