missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves
Thick, clean, and sterile latex with a hand-specific design for comfort and dexterity. Recommended for Class 100/ISO 5 cleanroom environments.
Supplier: Ansell 91225080
Description
- Disposable sterile gloves' hand-specific ergonomic design combines comfort and dexterity.
- Compatible with Class 100 (ISO 5)/Grade A cleanroom environments.
- Thickness levels ensure a blend of protection and tactile sensitivity.
- Enhanced with PEARL™ Allergen Reduction Technology which minimizes protein content during the manufacturing process.
Specifications
| 21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160 | |
| No | |
| Class 100 (ISO 5) | |
| 1 | |
| Natural | |
| Partially Textured | |
| 0.23 mm | |
| Cleanroom Use | |
| Latex | |
| 0.23 mm | |
| Cleanroom Gloves | |
| Sterile | |
| 0.23 mm | |
| Smooth | |
| 91-225 | |
| 24 MPa | |
| 30 cm |
| CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
| Yes | |
| No | |
| Latex | |
| Single-use | |
| 9.1 mil | |
| Specific | |
| No | |
| 9.1 mil | |
| Powder Free | |
| 8 | |
| 9.1 mil | |
| Straight | |
| ISO 9001:2015 | |
| AccuTech™ 91-225 | |
| 11.8 in. |