missing translation for 'onlineSavingsMsg'
Learn More

Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19162025
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19162025 6
19162026 6.5
19162027 7
19162028 7.5
19162029 8
19162030 8.5
19162031 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19162025 Supplier Ansell Supplier No. 91225060

Thick, clean, and sterile latex with a hand-specific design for comfort and dexterity. Recommended for Class 100/ISO 5 cleanroom environments.

  • Disposable sterile gloves' hand-specific ergonomic design combines comfort and dexterity.
  • Compatible with Class 100 (ISO 5)/Grade A cleanroom environments.
  • Thickness levels ensure a blend of protection and tactile sensitivity.
  • Enhanced with PEARL™ Allergen Reduction Technology which minimizes protein content during the manufacturing process.

Specifications

Certifications/Compliance 21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016
Chemotherapeutic Rated No
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1
Coating Material Latex
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 9.1 mil
Finger Thickness (Metric) 0.23 mm
Hand Specific
Laboratory/Cleanroom Use Cleanroom
Latex Free No
Material Latex
Palm Thickness (English) 9.1 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6
Sterility Sterile
Thickness (English) 9.1 mil
Thickness (Metric) 0.23 mm
Glove Cuff Style Straight
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 91-225
Series AccuTech™ 91-225
Tensile Strength 24 MPa
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less