missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-700 Sterile Nitrile Cleanroom Gloves

Description
- Sterile gloves post-cleaned and packed in a bulk poly bag with an additional sterilization step
- Manufactured in a facility registered to ISO 9001, ISO 13485, ISO14001
- High puncture resistance three times more than standard latex gloves
- Protects against a wide range of chemicals
- Free of natural rubber latex proteins
- Textured fingertips
- Rolled beaded cuff, Ambidextrous, Powder free
Specifications
Specifications
| Certifications/Compliance | ASTM D6978-05, FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016 |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6.3 mil |
| Finger Thickness (Metric) | 0.16 mm |
| Hand | Ambidextrous |
| Show More |