missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Animal Jars

Catalog No. 11824B
Change view
Click to view available options
Capacity (Metric):
2800 mL
4700 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11824B 4700 mL
11824A 2800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11824B Supplier Corning™ Supplier No. 69415L

Open ends; Fire-polisted bead

Recommended for use as animal jars or for other purposes where resistance to hot air and steam sterilization is of importance. These jars are blown with walls approximately 4.5 mm (3/16) thick. The open ends are finished with a fire-polished bead to increase mechanical strength. Jars listed under Cat. No. 6942 can also be used as animal jars. Do not use with heat, pressure, or vacuum applications.



Not intended for vacuum applications.

Specifications

Capacity 158.92 oz., 4700 mL
Capacity (Metric) 4700 mL
Capacity (English) 158.92 oz.
Diameter (English) 8.26 in.
Material Glass
No. per Case 6/Cs.
No. per Pack 6/Pk.
Height (Metric) 203 mm
Product Type Animal Jar
Height (English) 7.99 in.
Diameter (Metric) 210 mm
Show More Show Less