missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotano Animal Handling Elbow Length Catch Glove™
Premium grade suede split leather gloves offer protection against bites, scratches, and lacerations when handling medium-sized primates. Designed for trained professionals working in Lab Animal Research (LAR) facilities.
Supplier: Rotano NBAHOFALH50
Description
- Protects against bites, scratches, and lacerations when working with medium-sized primates
- Premium grade suede leather for dexterity, flexibility, and bite protection
- Full grain hide on the sleeve provides scratch resistance
- Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
- Reinforced double layer on thumb and palm for added protection
- High strength seam construction for additional strength and durability
- Elbow length design prevents sleeve roll down
- Exceeds test method EN388: 2016 + A1:2018 6.5 Puncture Resistance levels
Specifications
| EN 388:2016 + A1:2018 6.5 Puncture Resistance: Performance Level 4 (Highest Level) | |
| Gray | |
| Left | |
| Suede Leather | |
| Animal Handling Gloves | |
| Protection Against Bites, Scratches, Punctures, and Lacerations When Handling Medium-Sized Primates | |
| Gauntlet | |
| 50 Gloves/Cs. | |
| Keystone |
| Full Grain, Scratch Resistant Hide | |
| Premium | |
| Yes | |
| 1.4 to 1.6 mm | |
| Universal | |
| Black | |
| Fleeced Polycotton | |
| NBAH-OFA | |
| 20.5 in. |