missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Annelids (Earthworm), Cross Section

Catalog No. S30335
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30335 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30335 Supplier Eisco™ Supplier No. BS18185

Prepared microscope slide of a cross section of an earthworm. Stained to clearly show characteristic structures. Ideal for biology classrooms to explore structure function relationships as per NGSS standards.

  • Pre-cleaned glass slide with ground edges.
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization.
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards.
  • Shows general structures.

Specifications

Biosafety Level 1
Concentration 10%
Classification Zoology
Material Glass
Mounting Type Cross Section
Quantity 1 Ea.
Specimen Type Annelids (Earthworm)
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide