missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 1

Catalog No. 01915822
Change view
Click to view available options
Mass:
1 g to 100 g
1 mg to 1 kg
1 mg to 100 g
1 mg to 500 g
10 mg to 50 g
Certifications/Compliance:
ISO17025:2005, ISO9001, ISO14001 environmental standard
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard; ASTM E617
Quantity:
16/Set
21/Set
24/Set
25/Set
9/Set
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Certifications/Compliance Quantity
01915822 1 g to 100 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard 9/Set
01915593 1 mg to 500 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard 24/Set
01915592 10 mg to 50 g ISO17025:2005, ISO9001, ISO14001 environmental standard 16/Set
01915590 1 mg to 500 g ISO17025:2005, ISO9001, ISO14001 environmental standard 24/Set
01915594 1 mg to 1 kg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard 25/Set
01915821 1 mg to 100 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard; ASTM E617 21/Set
01915768 1 g to 100 g ISO17025:2005, ISO9001, ISO14001 environmental standard 9/Set
01915591 1 mg to 1 kg ISO17025:2005, ISO9001, ISO14001 environmental standard 25/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01915822 Supplier Mettler Toledo™ Supplier No. 11124019

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ASTM precision weights, Best Price-Performance Ratio. Low magnetic permeability and high corrosion resistance ensure reliable values. All weights are made with stainless steel.

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
  • Two-piece screw-knob construction
  • 1mg to 20mg weights are sheet weights made of aluminum
  • 50 to 500mg weights are sheet weights made of steel
  • 1g to 5kg weights are knob weights made of steel

Specifications

Product Type Analytical Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 1 to 100 g
Density 7.9kg/dm3 at 20°C
Mass 1 g to 100 g
Includes Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Quantity 9/Set
Packaging Quantity 9