missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 1

ASTM precision weights, Best Price-Performance Ratio. Low magnetic permeability and high corrosion resistance ensure reliable values. All weights are made with stainless steel.

Supplier:  Mettler Toledo™ 11124018

 View more versions of this product

Catalog No. 01-915-768


Only null left
Explore available promotions

Description

Description

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
  • Two-piece screw-knob construction
  • 1mg to 20mg weights are sheet weights made of aluminum
  • 50 to 500mg weights are sheet weights made of steel
  • 1g to 5kg weights are knob weights made of steel
Specifications

Specifications

Analytical Weight
ASTM Class 1
1 to 100 g
1 g to 100 g
9/Set
ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate
9
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions