missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 1
ASTM precision weights, Best Price-Performance Ratio. Low magnetic permeability and high corrosion resistance ensure reliable values. All weights are made with stainless steel.
Supplier: Mettler Toledo™ 11124014
Description
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
- Two-piece screw-knob construction
- 1mg to 20mg weights are sheet weights made of aluminum
- 50 to 500mg weights are sheet weights made of steel
- 1g to 5kg weights are knob weights made of steel
Specifications
| Analytical Weight | |
| ASTM Class 1 | |
| 10 mg to 50 g | |
| 10 mg to 50 g | |
| 16/Set |
| ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C | |
| Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate | |
| 16 |