missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3, With Calibration Certificate
Low magnetic permeability and high corrosion resistance for reliable stable values. Supplied with a calibration certificate.
Supplier: Mettler Toledo™ 11123569
Description
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
- Cylindrical knob weights and sheet weights; made of steel
- Two-piece screw-knob construction for weights 1g and larger
- Density: 7.9kg/dm3
Calibration
- ISO/IEC 17025 accredited calibration laboratories
- Lab cleans and adjusts weights and documents results in a calibration certificate
Includes:
Weight, plastic box.
Specifications
| Analytical Sheet Weight | |
| ASTM Class 3 | |
| 500 mg | |
| 500 mg | |
| Plastic box | |
| 1 |
| With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C | |
| Square | |
| Each |