missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3, With Calibration Certificate

Catalog No. 01915802
Change view
Click to view available options
Mass:
20 mg
100 mg
200 mg
500 mg
1 g
10 g
20 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight With Knob
Shape:
Cylindrical with Handling Knob
Square
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Product Type Shape
01915802 20 mg Analytical Sheet Weight Square
01915804 100 mg Analytical Sheet Weight Square
01915805 200 mg Analytical Sheet Weight Square
01915806 500 mg Analytical Sheet Weight Square
01915807 1 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915810 10 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915811 20 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915814 100 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915816 200 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915817 500 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915818 1 kg Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915819 2 kg Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01915820 5 kg Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 01915802 Supplier Mettler Toledo™ Supplier No. 11123565

Low magnetic permeability and high corrosion resistance for reliable stable values. Supplied with a calibration certificate.

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards

Construction

  • Cylindrical knob weights and sheet weights; made of steel
  • Two-piece screw-knob construction for weights 1g and larger
  • Density: 7.9kg/dm3

Calibration

  • ISO/IEC 17025 accredited calibration laboratories
  • Lab cleans and adjusts weights and documents results in a calibration certificate

Includes:
Weight, plastic box.

Specifications

Product Type Analytical Sheet Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 20 mg
Density 7.9kg/dm3 at 20°C
Mass 20 mg
Shape Square
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less