missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Calibration Weights
- Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1
Catalog No. 01912189
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight
Includes:
Plastic box
Plastic box, No certificate
Plastic box; With certificate
Plastic box; Without certificate
32 product options available for selection
| Catalog No. | Mass | Product Type | Includes |
|---|---|---|---|
| 01912189 | 5 kg | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912148 | 1 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01912169 | 1 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912170 | 2 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912150 | 5 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01912171 | 5 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912151 | 10 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01912172 | 10 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912173 | 20 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912174 | 50 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912154 | 100 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01912175 | 100 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912176 | 200 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912177 | 500 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01912157 | 1 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01912178 | 1 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912179 | 2 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912159 | 5 g | Two-Piece Analytical Weight | Plastic box |
| 01912180 | 5 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912181 | 10 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912161 | 20 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01912182 | 20 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912183 | 50 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912163 | 100 g | Two-Piece Analytical Weight | Plastic box, No certificate |
| 01912184 | 100 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912185 | 200 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912165 | 500 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01912186 | 500 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912166 | 1 kg | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01912187 | 1 kg | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01912167 | 2 kg | Two-Piece Analytical Weight | Plastic box |
| 01912188 | 2 kg | Two-Piece Analytical Weight | Plastic box; With certificate |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Catalog No.
01912189
Supplier
Mettler Toledo™
Supplier No.
11123489
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Low magnetic permeability and high corrosion resistance for reliable stable values
- ASTM Class 1
- Premium stainless-steel, corrosion-resistant
- Two-piece screw-knob construction
Specifications
Specifications
| Product Type | Two-Piece Analytical Weight |
| Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH |
| Classification | ASTM Class 1 |
| Material | Stainless Steel |
| Weight (Metric) | 5 kg |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 5 kg |
| Shape | Cylindrical with Handling Knob |
| Includes | Plastic box; With certificate |
| Quantity | Each |
| Packaging Quantity | 1 |
| Show More Show Less |