missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1

Low magnetic permeability and high corrosion resistance for reliable stable values

Supplier:  Mettler Toledo™ 11123471

 View more versions of this product

Catalog No. 01-912-171

Only null left
Explore available promotions

Description

Description

Low magnetic permeability and high corrosion resistance for reliable stable values

  • ASTM Class 1
  • Premium stainless-steel, corrosion-resistant
  • Two-piece screw-knob construction
Specifications

Specifications

Analytical Sheet Weight
ASTM Class 1
5 mg
5 mg
Plastic box; With certificate
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Stainless Steel
7.9kg/dm3 at 20°C
Square
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions