missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1
Low magnetic permeability and high corrosion resistance for reliable stable values
Supplier: Mettler Toledo™ 11123448
Description
Low magnetic permeability and high corrosion resistance for reliable stable values
- ASTM Class 1
- Premium stainless-steel, corrosion-resistant
- Two-piece screw-knob construction
Specifications
| Analytical Sheet Weight | |
| ASTM Class 1 | |
| 5 mg | |
| 5 mg | |
| Plastic box; Without certificate | |
| 1 |
| ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C | |
| Square | |
| Each |