missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Analytical Funnel
Two-piece design with no clamps or locking devices to manipulate
Supplier: GVS 1213865
Includes: No. 8 stopper
Description
- Unique gravity-sealing design permits one-handed operation with no danger of filter bypass or sample leakage
- Solid, stable, easy to use, with no costly replacement parts
- Access points in the base are large, for easy insertion of forceps to seat or remove membrane
- Funnel and base are chemical-resistant polysulfone
- Graduated to 350mL in 50mL intervals
- Uses 47mm filter membranes
- Autoclavable
Chemical Identifiers
| PSU | |
| Autoclavable | |
| Yes | |
| Filtering liquids for sterility, particle removal, general filtration |
Specifications
| PSU | |
| Yes | |
| 1/Pk. |
| Autoclavable | |
| Filtering liquids for sterility, particle removal, general filtration |