missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Analytical Funnel
Two-piece design with no clamps or locking devices to manipulate
$750.48 - $1,223.44
Specifications
| Material | PSU |
|---|---|
| Autoclavable | Autoclavable |
| Graduated | Yes |
| For Use With (Application) | Filtering liquids for sterility, particle removal, general filtration |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
PFC0004701
|
GVS
1213865 |
1/Pk. |
Each for $750.48
|
|
|||||
|
PFC0004703
|
GVS
1214124 |
3/Pk. |
Pack of 3 Each for $1,223.44
|
|
|||||
Description
- Unique gravity-sealing design permits one-handed operation with no danger of filter bypass or sample leakage
- Solid, stable, easy to use, with no costly replacement parts
- Access points in the base are large, for easy insertion of forceps to seat or remove membrane
- Funnel and base are chemical-resistant polysulfone
- Graduated to 350mL in 50mL intervals
- Uses 47mm filter membranes
- Autoclavable
Manufactured by GVS Maine
Specifications
| PSU | |
| Autoclavable | |
| Yes | |
| Filtering liquids for sterility, particle removal, general filtration |