missing translation for 'onlineSavingsMsg'
Learn More

GVS™ Analytical Funnel

Catalog No. 10486172
Change view
Click to view available options
Diameter (Metric):
47 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
10486172 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10486172 Supplier GVS™ Supplier No. 10497504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Analytical Funnels are single use, pre-sterilized 100 mL filtering and culturing device with removable Nitrocellulose membrane. For monitoring contaminants in liquid samples. After sample is filtered, nutrient liquid media is added and the unit is converted into a Petri dish for culturing.

Description

A complete system solution for liquid sample preparation with measured filter funnel, base, pad, membrane, removable lid and plug.

  • Analytical Funnel: The membrane can be removed and transferred to a Petri dish.
  • Microbiological Monitor: The membrane is fixed to the unit.
  • Single use, pre-sterilized filtering units with welded fixed membranes and culturing devices 47 mm or 56 mm Nitrocellulose Membrane, sterile, for faster flow rates.
  • With no need for flaming or sterilization, GVS monitors cut multiple steps out of the testing process, saving your lab up to 70% in preparation time.
  • These ready-to-use 100 ml units are suited for monitoring contaminants in all types of samples, from raw materials to finished products.

Features and Benefits:

  • Rapid testing: With no need to sterilize funnels or filter base between samples, testing time can be reduced by up to 70%
  • No flaming required: Combined filtration unit minimizes the risk of cross-contamination
  • All-in-one system: Filtration unit easily converts to a Petri dish, which can be labeled and incubated for culturing
  • Reduced contamination: Single-use materials virtually eliminate cross-contamination between funnel and membrane
  • Reproducible results: All-in-one filtration unit reduces the chance of external error
  • Easy handling: Ready-to-use, pre-sterilized monitors are simple to use

Applications:
Microbiological analysis of: Potable water, Beer and wine, Waste water, Dairy products, Soft drinks, Other Liquid samples

See 'GVS Life Sciences Microbiology Testing mpg YouTube' Video for further details on use.

Specifications

Autoclavable Autoclavable
Material (Membrane) Nitrocellulose
Pore Size 0.45 μm
Sterility Sterile
Grid Color White/Black Grid
Quantity 50
Size (Metric) Grid 47mm
Type Analytical Funnel
Diameter (Metric) 47 mm