missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Analog Heavy Duty Shaker

OHAUS™ Analog Heavy Duty Shakers are designed to handle a range of applications. Built-in tray and non-slip rubber mat included with all models.

Specifications

Speed Range 25 to 500 rpm
Electrical Requirements 110 V
Voltage 120 V
Product Type Orbital Shaker
Controller Type Analog
View More Specs

Products 2
Catalog Number Mfr. No. Load Bearing Capacity (English) Price Quantity & Availability  
Catalog Number Mfr. No. Load Bearing Capacity (English) Price Quantity & Availability  
021061079
View Documents Promotion Details
OHAUS™
OHS 30391307
35 lb. N/A
N/A
021061072
View Documents Promotion Details
OHAUS™
30391835
50 lb. N/A
N/A
Description

Description

  • Microprocessor controlled
  • Continuous or timed operation
  • Speed ramping feature
  • Spill resistant design
Specifications

Specifications

25 to 500 rpm
120 V
Analog
110 V
Orbital Shaker
Non-Skid Rubber Mat, 3-Wire Cord/Plug
Videos
SDS
Documents

Documents