missing translation for 'onlineSavingsMsg'
Learn More

POLTEX AMOS Plate, 10 x 18 in., Silver

Catalog No. 12223015
Encompass
Change view
Click to view available options
Mounting Type:
Tape Mount
Velcro
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
12223015 Tape Mount
12223016 Velcro
12223013 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12223015 Supplier POLTEX Supplier No. AMOS1018T
Only null left

The Poltex powder coated steel AMOS plate allows any surface to accept magnet mounted organizational products.

  • Powder coated steel mounting plate for Poltex AMOS (Adaptive Magnetic Organization System)
  • Mount plate to inside of BSC, tissue culture hood, wall, or any other area lacking metal surface that will accept magnets
  • Choose any of the Poltex magnet mounted products to attach to the AMOS plate.
  • Mounting materials included, choose between tape, velcro, or screws.
  • See image for dimensions.
  • Made in the USA

Specifications

Product Type Organizer
No. of Shelves None
Total Positions 1
No. of Doors None
Style Flat
Size 0.5 x 18 x 10 in.
Mounting Type Tape Mount
Includes Tape For Mounting
For Use With (Equipment) Magnet Mount Organizational Bins and Holders
For Use With (Application) Magnetic Surface For Magnet Mount Items
Color Silver
Dimensions (D x W x H) 0.5 x 18 x 10 in.
Autoclavable Not Autoclavable
Material Powder-coated Steel
Show More Show Less