missing translation for 'onlineSavingsMsg'
Learn More

POLTEX AMOS Plate, 10 x 12 in., Silver

Catalog No. 12223017
Encompass
Change view
Click to view available options
Mounting Type:
High Bond Tape
Screws
Velcro
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
12223017 High Bond Tape
12223018 Velcro
12223019 Screws
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12223017 Supplier POLTEX Supplier No. AMOS1012T

The Poltex powder coated steel AMOS plate allows any surface to accept magnet mounted organizational products.

  • Powder coated steel mounting plate for Poltex AMOS (Adaptive Magnetic Organization System).
  • Mount plate to inside of BSC, tissue culture hood, wall, or any other area lacking metal surface that will accept magnets.
  • Choose any of the Poltex magnet mounted products to attach to the AMOS plate.
  • Mounting materials included, choose between tape, velcro, or screws.
  • See image for dimensions.
  • Made in the USA.

Specifications

Product Type Organizer
Total Positions 1
Includes Mounting High Bond Tape
Size 12 x 10 in.
Style Flat
For Use With (Application) Magnetic Surface For Magnet Mount Items
For Use With (Equipment) Magnet Mount Organizational Bins and Holders
No. of Doors None
No. of Shelves None
Mounting Type High Bond Tape
Color Silver
Autoclavable Not Autoclavable
Dimensions (D x W x H) 0.5 x 12 x 10 in.
Material Powder-coated Steel
Show More Show Less