missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Ammeter, DC
Ideal for classroom electricity demonstrations.
$43.04 - $48.43
Specifications
| Display | Analog |
|---|---|
| Product Type | Ammeter, Analog |
| For Use With (Application) | Classroom Demonstrations |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Amperage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Amperage | Price | Quantity & Availability | |||||
|
S15804
|
United Scientific™
MAM003 |
0 to 1 A |
Each for $47.54
|
|
|||||
|
S16083
|
United Scientific™
MAM006 |
0 to 10 A |
Each for $48.43
|
|
|||||
|
S16054
|
United Scientific™
MAM005 |
0 to 5 A |
Each for $43.04
|
|
|||||
|
S15724
|
United Scientific™
MAM001 |
0 to 50 MA/0 to 500 MA/0 to 5 A |
Each for $47.54
|
|
|||||
|
S16080
|
United Scientific™
MAM004 |
0 to 3 A |
Each for $43.32
|
|
|||||
Description
- DC ammeter mounted in a black plastic case.
- Scale length of 75 mm, with ± 2.5% accuracy
- Features 5-way binding post and an external zero-setting screw
- Not protected against prolonged or significant overload
- Stackable for convenient storage
Specifications
| Analog | |
| Ammeter, Analog | |
| Classroom Demonstrations | |
| 1 Ea. |
Warning: Cancer and reproductive harm