missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Ammeter, DC

Catalog No. S16083
Change view
Click to view available options
Amperage:
0 to 1 A
0 to 10 A
0 to 3 A
0 to 5 A
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S16083 0 to 10 A
S15804 0 to 1 A
S16054 0 to 5 A
S16080 0 to 3 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S16083 Supplier United Scientific™ Supplier No. MAM006

Ideal for classroom electricity demonstrations.

  • DC ammeter mounted in a black plastic case.
  • Scale length of 75 mm, with ± 2.5% accuracy
  • Features 5-way binding post and an external zero-setting screw
  • Not protected against prolonged or significant overload
  • Stackable for convenient storage

Specifications

For Use With (Application) Classroom Demonstrations
Display Analog
Quantity 1 Ea.
Product Type Ammeter, Analog
Amperage 0 to 10 A

Warning: Cancer and reproductive harm