missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Protran™ Supported NC Nitrocellulose Western Blotting Sandwiches

Catalog No. 45004093
Change view
Click to view available options
Length (Metric):
8 cm
Width (Metric):
9 cm
Pore Size:
0.2 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Pore Size
45004093 8 cm 9 cm 0.2 μm
45004092 8 cm 9 cm 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45004093 Supplier Cytiva Supplier No. 10600120
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy-to-use, precut, preassembled PVDF membrane and filter paper sandwiches

  • Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
  • Fit most precase gel formats

Specifications

Length (Metric) 8 cm
Width (Metric) 9 cm
Quantity Pack of 10
Format Sandwich
Pore Size 0.2 μm
Dimensions (LxW) 80 x 90 mm