missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ NorthernMax™-Gly Sample Loading Dye
Used for RNA sample denaturation in a glyoxal gel protocol
Supplier: Invitrogen™ AM8551
Description
- The volume ratio of solution to sample is lower than in many protocols, so sample precipitation prior to gel loading is usually not required
- Ethidium bromide is premixed into the solution
- Supplied in six tubes containing 1mL each
- Rigorously tested for nonspecific endonuclease activity, exonuclease activity, RNase activity, and for functionality
- Compatible with glyoxal-containing gels
- The same solution supplied in Invitrogen kits
Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Northern Blotting, Nucleic Acid Gel Electrophoresis and Blotting
Order Info
Shipping Condition: Room Temperature
Spécifications
| Store at -20°C. | |
| Northern Analysis Sample Loading Dye | |
| 6 x 1 mL tubes |
| Ethidium bromide | |
| Glyoxal-Containing Gels | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.