missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
- Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
- Easy transfer of contents
- Good impact strength and pliability
- Caps can be remelted after they are formed
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 50 mm |
| Diameter (Metric) Inner Neck | 40 mm |
| Height (Metric) With Closure | 181 mm |
| Material | Glass (Type 3) |
| Quantity | 36 |
| Closure Color | White |
| Neck Finish | 53-400 |
| Closure Included | Yes |
| Show More |