missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps are ideal for storage of light sensitive samples or dry powders.
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
- Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
- Easy transfer of contents
- Good impact strength and pliability
- Caps can be remelted after they are formed
- Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Chemical Identifiers
| Amber | |
| White | |
| Wide | |
| Pulp/Vinyl |
| Glass (Type 3) | |
| Yes | |
| Wide Mouth Packer Bottle | |
| Polypropylene |
Specifications
| 250 mL | |
| 41 mm | |
| 122 mm | |
| 84 | |
| 45-400 | |
| Wide | |
| Wide Mouth Packer Bottle | |
| Polypropylene | |
| 65 mm |
| Amber | |
| 32 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| 119 mm | |
| Pulp/Vinyl | |
| 45-400 mm |