missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Catalog No. FB02911435A
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
Quantity:
12
180
24
36
60
84
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
FB02911435A 250 mL 24
FB02911432A 30 mL 24
FB02911433A 60 mL 24
FB02911434A 120 mL 24
FB02911449A 120 mL 180
FB02911450A 250 mL 84
FB02911436A 500 mL 12
FB02911451A 500 mL 60
FB02911437A 950 mL 12
FB02911452A 950 mL 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. FB02911435A
Edge

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps are ideal for storage of light sensitive samples or dry powders.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids
  • Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging
  • Easy transfer of contents
  • Good impact strength and pliability
  • Caps can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Height (Metric) With Closure 47 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 45-400
Closure Included Yes
Mouth Wide
Height (Metric) 44 mm
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 24 mm
Product Type Wide Mouth Packer Bottle
Show More Show Less