missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Catalog No. FB02911799A
Change view
Click to view available options
Capacity (Metric):
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911799A 15 mL Pulp/Vinyl
FB02911438 30 mL PTFE/Polyethylene Foam
FB02911854 2500 mL PTFE/Polyethylene Foam
FB02911440 120 mL PTFE/Polyethylene Foam
FB02911443 950 mL PTFE/Polyethylene Foam
FB02911796 1250 mL PTFE/Polyethylene Foam
FB02911439 60 mL PTFE/Polyethylene Foam
FB02911441 250 mL PTFE/Polyethylene Foam
FB02911442 500 mL PTFE/Polyethylene Foam
FB02911448A 60 mL Pulp/Vinyl
FB02911857A 8 mL Pulp/Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. FB02911799A

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.

  • Wide opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic shape of vitamin bottles, often used in pharmaceutical packaging
  • Often used in chemical and environmental applications
  • Caps offer good impact strength and pliability, can be remelted after they are formed
  • Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Amber
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Height (Metric) With Closure 53 mm
Material Glass (Type 3)
Quantity 624
Closure Color White
Neck Finish 28-400
Closure Included Yes
Mouth Wide
Height (Metric) 50 mm
Product Type Wide Mouth Packer Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 31 mm
Show More Show Less