missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with Black Phenolic Caps

Catalog No. FB02911445
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911445 60 mL
FB02911446A 120 mL
FB02911444 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB02911445

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents

  • Features a wide opening, making them ideal for general purpose use
  • Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
  • Classic vitamin bottles for pharmaceutical packaging

Specifications

Capacity (Metric) 60 mL
Color Amber
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Material Glass (Type 3)
Quantity 24
Closure Color Black
Neck Finish 33-400
Closure Included Yes
Mouth Wide
Height (Metric) 75 mm
Product Type Wide Mouth Packer Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Show More Show Less