missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Amber Wide Mouth Packer Glass Bottles with Black Phenolic Caps

Catalog No. FB02911444
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911444 30 mL
FB02911446A 120 mL
FB02911445 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB02911444
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Amber Wide Mouth Packer Glass Bottles with Black Phenolic Caps are made from amber USP Type III soda-lime glass, ideal for storing light-sensitive samples or dry powders. Wide mouth design ensures easy addition and removal of contents.

  • Amber USP Type III soda-lime glass filters ultraviolet wavelengths to protect light-sensitive samples and dry powders
  • Wide mouth opening allows for easy addition and removal of contents
  • Black phenolic caps provide a secure, reliable seal
  • Classic packer bottle design suited for pharmaceutical and laboratory packaging applications

Specifications

Capacity (Metric) 30 mL
Color Amber
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Material Glass (Type 3)
Quantity 24
Sterility Non-sterile
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 65 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 36 mm
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less