missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Viewing Glasses

Catalog No. 14955211
Change view
Click to view available options
For Use With (Equipment):
Blue LED Transilluminators
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14955211 Blue LED Transilluminators
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955211 Supplier Fisherbrand™ Supplier No. E4000VG1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Blocks the blue 470 nm wavelength from LED transilluminators to allow clear viewing of fluorescing DNA bands

  • Blocks the bright blue light from LED transilluminators
  • Ideal for viewing flourescing bands in DNA gels stained with SYBR, Gel Green or SmartGlow
  • Blocks 100 % of harmful UV wavelengths
  • Can be used with UV transilluminators
  • Useful for cutting DNA bands from gels on a transilluminator

Specifications

Color Amber, Orange
Description Amber filter glasses for blue LED transilluminators
For Use With (Equipment) Blue LED Transilluminators
Gel Compatibility Agarose
Filter Type Amber, Blue Light Blocking
For Use With Blue LED Transilluminators
Material Polycarbonate
No. per Case 1 Ea.
No. per Pack 1 Ea.
Size Universal/Adjustable
Dimensions (L x W x H) 15 x 6 x 5 cm
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 6 in.
Width (Metric) 150 mm
Height (English) 2 in.
Height (Metric) 5 cm
Depth (English) 2 in.
Depth (Metric) 6 cm
Show More Show Less