missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vials without Closures, 40 mL

Catalog No. p-7089799
Change view
Click to view available options
Diameter (Metric) Outer:
27.5 mm
29 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
111010433 27.5 mm
111010553 29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010433 Supplier MilliporeSigma™ Supelco™ Supplier No. 27382
Only null left

Amber vials protect sensitive samples from harmful exposure to UV-light

Specifications

Diameter (Metric) Inner 17 mm
Color Amber
Diameter (Metric) Outer 27.5 mm
Material Glass
Volume (Metric) 40 mL
No. per Pack 100
Closure Type Not Included
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 95 mm
Product Type Screw Thread Vial
Show More Show Less