missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vials with Polypropylene Hole Caps

Catalog No. 111010597
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
15 mL
40 mL
Septum:
PTFE, Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Septum
111010597 2 mL PTFE, Silicone
111010498 4 mL PTFE, Silicone
111009991 15 mL PTFE, Silicone
111009406 40 mL PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111010597 Supplier MilliporeSigma™ Supelco™ Supplier No. 27046U

Amber glass is useful for protecting sensitive analytes from exposure to UV light. Polypropylene caps can withstand temperatures up to 135°C.

  • Vials are suitable to inject samples from an autosampler
  • Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
  • Caps are offered in polypropylene and can withstand temperatures up to 135°C
  • Includes PTFE/silicone septa which can be used with most organic solvents (except chlorosilanes)

Specifications

Closure Color Black
Description Pre-assembled
Diameter (Metric) Inner 4.6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Style Standard Opening
Temperature Range (Metric) ≤135°C
Closure Material Polypropylene
Closure Type Open Top Cap
Closure Size 8-425
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Screw Top Vial
Show More Show Less