missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials, No Closures
Specifications
Specifications
| Diameter (Metric) Inner | 6 mm |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| No. per Pack | 100/Pk. |
| Closure Type | Not Included |
| Marking Spot | No |
| Height (Metric) | 32 mm |
| Product Type | Screw Thread Vial |