missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials, No Closures
Vials are suitable to inject samples from an autosampler. Available in a variety of volumes and thread sizes.
Supplier: MilliporeSigma™ Supelco™ 27072U
Chemical Identifiers
| Amber | |
| Glass | |
| Screw Thread Vial |
Specifications
| 9.5 mm | |
| 17 mm | |
| 7 mL | |
| Not Included | |
| 60 mm |
| Amber | |
| Glass | |
| 100/Pk. | |
| No | |
| Screw Thread Vial |